Panel For Enclosure, Size: 10 x 12", Material/Finish: Steel/White

Item #: 139724

Cat #: N1P1012

UPC: 786725341252

to view pricing and more.
Documents & Guides
Panel For Enclosure, Size: 10 x 12 Inch, Material/Finish: Steel/White, For Use With Small NIC & RHC Enclosures.

Overview

Panel For Enclosure, Size: 10 x 12 Inch, Material/Finish: Steel/White, For Use With Small NIC & RHC Enclosures.

The N1P Series back panels are designed for mounting lightweight electrical components. Used primarily in small N1C and RHC enclosures.

Also known as: 786725341252, N1P1012

Features & Benefits

  • Fabricated from carbon steel
  • Painted with white polyester powder

Specifications

Color: White
Material: Steel
Standards: California Proposition 65
Color: White
Standards: California Proposition 65
Material: Steel