MOLDED CASE CIRCUIT BRKR 480Y/277V 45A

Item #: 1397464
Cat #: BDA34045Y
UPC:
Sign In or Register to view pricing and more.
MOLDED CASE CIRCUIT BRKR 480Y/277V 45A

Overview

MOLDED CASE CIRCUIT BRKR 480Y/277V 45A
Also known as: BDA34045Y

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 45
Volts AC: 277, 480Y
Standards: California Proposition 65
Interrupt Rating AC: 18 kA
Interrupt Rating DC: 10kA
Mounting: Panel
Volts DC: 250
Volts AC: 277, 480Y
Interrupt Rating AC: 18 kA
Poles: 3
Amps: 45
Standards: California Proposition 65
Interrupt Rating DC: 10kA

Customer Reviews

No reviews for this product
(0)