ProLine Network Switch Cabinet, 85x32x43

Item #: 1397532

Cat #: PNS21811B

UPC: 783510263973

to view pricing and more.
ProLine Network Switch Cabinet, Material: Steel, Dimensions: 85.08" x 31.74" x 43.27"

Overview

ProLine Network Switch Cabinet, Material: Steel, Dimensions: 85.08" x 31.74" x 43.27"

ProLine Network Switch cabinet is a pre-engineered solution for the thermal and cable management needs of large data center network core switches. It is designed to meet Cisco 6509, 6513, 7009 and 7018 Series network switch requirements in data centers with a hot aisle/cold aisle cabinet layout. (For other Cisco switch models, contact Hoffman for cabinet applications.) Cabinet provides for both patch cords and permanent link cables with support from vertical to horizontal transitions.

Also known as: 783510263973, PNS21811B

Specifications

Color: Black
Material: Steel
Width: 31.740 in
Height: 85.080 in
Depth: 43.270 in
Color: Black
Width: 31.740 in
Depth: 43.270 in
Material: Steel
Height: 85.080 in