9WPLH/LED/840/BP/2P

Item #: 1397658
Cat #: S8533
UPC: 045923085338
Sign In or Register to view pricing and more.
9 Watt LED PL 2-Pin; 4000K;1000 Lumens; G24d Base; 50000 Average rated hours; 120 Deg. Beam Angle; Horizontal; Type B; Ballast Bypass

Overview

9 Watt LED PL 2-Pin; 4000K;1000 Lumens; G24d Base; 50000 Average rated hours; 120 Deg. Beam Angle; Horizontal; Type B; Ballast Bypass
Also known as: 045923085338, S8533

Specifications

Lumens: 1000
Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Wattage: 9
Light Technology: LED
Dimmable: No
Base: 2-Pin (G24d)
Angle: 120°
Lumens: 1000
Color Temperature: 4000 (Cool White)
Wattage: 9
Dimmable: No
Angle: 120°
Volts AC: 120-277
Color Rendering Index (CRI): 82
Light Technology: LED
Base: 2-Pin (G24d)

Customer Reviews

No reviews for this product
(0)