ABB S203M-C63 S200M MCB 230V 3 POLE

Item #: 1397757

Cat #: S203M-C63

UPC: 016779544003

to view pricing and more.
Documents & Guides

Overview

ABB S203MC63
Also known as: 016779544003, S203M-C63

Specifications

Poles: 3
Amps: 63
Volts AC: 277, 480Y
Volts DC: 125
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Interrupt Rating AC: 6 kA
Amps: 63
Volts DC: 125
Type: Trip Curve C
Interrupt Rating DC: 10 kA