LED Area Light, 360 Deg, 6000 Lumen, 58 Watt 347-480V, 5000K

Item #: 1397825

Cat #: ALD7BB56NWNNGN

UPC: 056020963429

to view pricing and more.
Documents & Guides
Safesite LED Area Light, 360 Degree, 6000 Lumen, 58 Watt, 347-480 Volt, 5000K, 70 CRI, Clear Lens, Gray Finish, 45 Degree Wall Mount, UL844 Class I Div 2

Overview

Safesite LED Area Light, 360 Degree, 6000 Lumen, 58 Watt, 347-480 Volt, 5000K, 70 CRI, Clear Lens, Gray Finish, 45 Degree Wall Mount, UL844 Class I Div 2
Also known as: 056020963429, ALD7BB56NWNNGN

Specifications

Color Temperature: 5000 (Bright White)
Color: Gray
Type: Area Light
Wattage: 58
Lumens: 6000
Light Technology: LED
Volts AC Range: 347 - 480
Color Temperature: 5000 (Bright White)
Type: Area Light
Lumens: 6000
Volts AC Range: 347 - 480
Color: Gray
Wattage: 58
Light Technology: LED