Contenderâ„¢ LED Luminaire, 50K, White

Item #: 1397861

Cat #: VMV5LCJ5BU

UPC: 781381228381

to view pricing and more.
Documents & Guides
Contenderâ„¢ LED Luminaire, 48 Watt, 120-277V, 5000 Lumens, Color Temperature: 5000K, White

Overview

Contenderâ„¢ LED Luminaire, 48 Watt, 120-277V, 5000 Lumens, Color Temperature: 5000K, White

Enclosed and gasketed fixtures suitable for use in a wide range of industrial, chemical processing and other areas where flammable gases, vapors and combustible dusts and fibers are present including simultaneous exposure

Also known as: 781381228381, VMV5LCJ5BU

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 5000
Color: Gray
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Gray
Lumens: 5000
Light Technology: LED