Compression Lug, Copper, 1-Hole

Item #: 1398067

Cat #: LCAN300-14-X

UPC: 074983603435

to view pricing and more.
Compression Lug, Copper, 1-Hole, Standard Barrel with Window, Narrow Tongue, 300 kcmil Cable, 1/4" Stud Hole

Overview

Compression Lug, Copper, 1-Hole, Standard Barrel with Window, Narrow Tongue, 300 kcmil Cable, 1/4" Stud Hole
Also known as: 074983603435, LCAN300-14-X

Specifications

Material: Copper
Mounting: 1-Hole
Color: White
Allowable Gauge Range: 300
Stud Size: 1/4 in
Material: Copper
Color: White
Stud Size: 1/4 in
Mounting: 1-Hole
Allowable Gauge Range: 300