MULTI9 C60BP 3P C 4A MCB

Item #: 1398139

Cat #: M9F42304

UPC: 606481169993

to view pricing and more.

Overview

MULTI9 C60BP 3P C 4A MCB
Also known as: 606481169993, M9F42304

Specifications

Poles: 3
Amps: 4
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve C
Poles: 3
Volts AC: 277, 480Y
Type: Trip Curve C
Amps: 4
Mounting: DIN Rail