This product has been discontinued.

7W PAR20 LED Lamp, 40K***Discontinued***
Item #: 1398736
Cat #: 7PAR20/LED/F25/840/E26/GL/DIM-120V
UPC: 046677471125
to view pricing and more.
Documents & Guides
Dimmable LED Lamp, Single Optic Design. Watts: 7, Volts: 120, Bulb: PAR20, Base: Medium Screw (E26), Lumens: 520, CRI: 80, Color Temperature: 4000K, Beam Angle: 25°, Rated Average Life: 25,000 Hrs. *Philips Part # 471128* ***Discontinued, See Sub***
Overview
Dimmable LED Lamp, Single Optic Design. Watts: 7, Volts: 120, Bulb: PAR20, Base: Medium Screw (E26), Lumens: 520, CRI: 80, Color Temperature: 4000K, Beam Angle: 25°, Rated Average Life: 25,000 Hrs. *Philips Part # 471128* ***Discontinued, See Sub***
Philips PAR30 and PAR20 LED Single Optic Lamps provide superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design.
Also known as: 046677471125, 7PAR20/LED/F25/840/E26/GL/DIM-120V
Specifications
| Base: | Medium Screw (E26) |
| Wattage: | 7 |
| Color Temperature: | 4000 (Cool White) |
| Lumens: | 500 |
| Volts AC: | 120 |
| Shape: | PAR20 (Sealed Beam) |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Angle: | 25° |
| Base: | Medium Screw (E26) |
| Color Temperature: | 4000 (Cool White) |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 80 |
| Dimmable: | Yes |
| Wattage: | 7 |
| Lumens: | 500 |
| Shape: | PAR20 (Sealed Beam) |
| Light Technology: | LED |
| Angle: | 25° |