BD Crimp and Drill Tool, 31.57 kcmil, 6.5 mm Drill Bit Diameter

Item #: 1398776

Cat #: 558610

UPC: 782856877288

to view pricing and more.
Documents & Guides
BD Crimp and Drill Tool, 31.57 kcmil, 6.5 mm Drill Bit Diameter

Overview

BD Crimp and Drill Tool, 31.57 kcmil, 6.5 mm Drill Bit Diameter

For crimping and drilling of braid terminals

Also known as: 782856877288, 558610

Features & Benefits

  • For crimping and drilling of braid terminals
  • Use with FRCB Flat Braid in Coil, Plain Copper and FTCB Flat Braid in Coil, Tinned Copper
  • Includes guide and drill bit

Specifications

Size: # 6
Weight: 1.440 lb
Size: # 6
Weight: 1.440 lb