ProLine Industrial Enclosure, N12, 71x32x24

Item #: 1398839

Cat #: PP1886

UPC: 783510141967

to view pricing and more.
Documents & Guides
ProLine Industrial Enclosure, Single-Door, NEMA Type 12, Material: Steel, Dimensions: 70.87" x 31.5" x 23.62"

Overview

ProLine Industrial Enclosure, Single-Door, NEMA Type 12, Material: Steel, Dimensions: 70.87" x 31.5" x 23.62"

ProLine Industrial Packages are full-featured, ready-to-use enclosure solutions that make it unnecessary to order each component separately. For convenience, a single part number includes a frame, solid door(s), handle and key lock, a solid top, a solid rear cover, a full mounting subpanel, a gland plate, and four lifting eyes. Side covers are ordered separately to accommodate joining/baying applications.

Also known as: 783510141967, PP1886

Specifications

Material: Steel
Height: 70.870 in
Width: 31.500 in
IP/NEMA Rating: NEMA 12
Depth: 23.620 in
Material: Steel
Width: 31.500 in
Depth: 23.620 in
Height: 70.870 in
IP/NEMA Rating: NEMA 12