MULTI9 C60BP 3P C 6A MCB

Item #: 1398865

Cat #: M9F42306

UPC: 606481169979

to view pricing and more.

Overview

MULTI9 C60BP 3P C 6A MCB
Also known as: 606481169979, M9F42306

Specifications

Amps: 6
Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve C
Amps: 6
Volts AC: 277, 480Y
Type: Trip Curve C
Poles: 3
Mounting: DIN Rail