MOLDED CASE CIRCUIT BRKR 600Y/347V 90A

Item #: 1398874
Cat #: BJL36090
UPC:
Sign In or Register to view pricing and more.

Overview

MOLDED CASE CIRCUIT BRKR 600Y/347V 90A
Also known as: BJL36090

Specifications

Poles: 3
Volts DC: 250
Volts AC: 347, 690Y
Amps: 90
Family / Style: PowerPact
Standards: California Proposition 65
Interrupt Rating AC: 25 kA
Interrupt Rating DC: 50kA
Poles: 3
Volts AC: 347, 690Y
Family / Style: PowerPact
Interrupt Rating AC: 25 kA
Volts DC: 250
Amps: 90
Standards: California Proposition 65
Interrupt Rating DC: 50kA

Customer Reviews

No reviews for this product
(0)