Proximity Sensor, Inductive, Plastic Face, 8mm Dia., Brass Barrel

Item #: 13989

Cat #: 871C-DH2M8-D4

UPC: 662072655412

to view pricing and more.
Documents & Guides
Proximity Sensor, Inductive, Plastic Face, 8 mm Diameter, 2 mm Sensing Distance, Shielded, Nickel Plated, Brass Barrel, Micro QD Connection

Overview

Proximity Sensor, Inductive, Plastic Face, 8 mm Diameter, 2 mm Sensing Distance, Shielded, Nickel Plated, Brass Barrel, Micro QD Connection
Also known as: 662072655412, 871C-DH2M8-D4

Specifications

Type: Inductive, Proximity Sensor
Mounting: Panel
Material: Plastic
Diameter: 8 mm
Type: Inductive, Proximity Sensor
Material: Plastic
Mounting: Panel
Diameter: 8 mm