60422 CANOPY2A025UNVD84012S5BZ 1CS 1SKU

Item #: 1398982

Cat #: CANOPY2A/025UNVD840/12S5/BZ

UPC: 046135604225

to view pricing and more.
Documents & Guides
60422 CANOPY2A025UNVD84012S5BZ 1CS 1SKU

Overview

60422 CANOPY2A025UNVD84012S5BZ 1CS 1SKU
Also known as: 046135604225, CANOPY2A/025UNVD840/12S5/BZ

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 25
Lumens: 3400
Color: Bronze
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 3400
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 25
Color: Bronze
Dimmable: Yes