10W PAR36 LED Lamp, 30K

Item #: 1399056

Cat #: 18189

UPC: 783927532938

to view pricing and more.
Documents & Guides
LED Lamp, PAR36, 10 Watt, 690 Lumen, 3000K, 12 Volt, 60 Degree Beam, Black Finish

Overview

LED Lamp, PAR36, 10 Watt, 690 Lumen, 3000K, 12 Volt, 60 Degree Beam, Black Finish
Also known as: 783927532938, 18189

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 12
Wattage: 10
Lumens: 690
Color: Black
Type: Lamp
Light Technology: LED
Color Temperature: 3000 (Warm White)
Wattage: 10
Color: Black
Light Technology: LED
Volts AC: 12
Lumens: 690
Type: Lamp