BLM EM3774T-5 10HP 1760RPM 3P

Item #: 1399076

Cat #: EM3774T-5

UPC: 781568117811

Sign In or Register to view pricing and more.
Documents & Guides
BLM EM3774T-5 10HP 1760RPM 3P

Overview

BLM EM3774T-5 10HP 1760RPM 3P
Also known as: 781568117811, EM3774T-5

Specifications

Phase: 3
Horsepower: 10
Amps: 60
Phase: 3
Amps: 60
Horsepower: 10