10IN 44X SHROUD PEST SCREEN

Item #: 1399083

Cat #: HH10PS004

UPC: 783510363550

to view pricing and more.
10IN 44X SHROUD PEST SCREEN

Overview

10IN 44X SHROUD PEST SCREEN

Hoffman's Type 3R filter fan shrouds maintain UL/cUL Listed NEMA 3R and NEMA 12 when properly installed on NEMA 3R and NEMA 12 enclosures, featuring a low profile design, easy one person installation, and easy access to filter for replacement.

Also known as: 783510363550, HH10PS004

Specifications

Height: 10.500 in
Depth: 0.960 in
Material: Stainless Steel 304
Width: 5.230 in
Height: 10.500 in
Material: Stainless Steel 304
Depth: 0.960 in
Width: 5.230 in