3" Smart Set Screw EMT Conduit, Steel, 10' Length

Item #: 1399197

Cat #: 557310000

UPC: 786692450049

to view pricing and more.
Documents & Guides
3" Smart Set Screw EMT Conduit, Steel, 10' Length

Overview

3" Smart Set Screw EMT Conduit, Steel, 10' Length

With SmartSet, you don’t have to purchase, inventory and install separate couplings. The engineered steel set screw coupling comes built into one end of every piece of EMT so you can work smarter — saving you time and money on every job.

Also known as: 786692450049, 557310000

Specifications

Diameter: 3 in
Material: Steel
Length: 10 ft
Diameter: 3 in
Length: 10 ft
Material: Steel