Drive, AC, 480VAC 3-Phase, 8A, 5HP Normal/5HP Heavy Duty

Item #: 1399241

Cat #: 20G11GD8P0JA0NNNNN

UPC: 191326313971

to view pricing and more.
Documents & Guides
Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with DC Terminals, Type 12/IP54, 8 Amp, 5 Horse Power Normal/Heavy Duty, 480 Volt AC, 3Phase, Frame 2, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)

Overview

Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with DC Terminals, Type 12/IP54, 8 Amp, 5 Horse Power Normal/Heavy Duty, 480 Volt AC, 3Phase, Frame 2, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)
Also known as: 191326313971, 20G11GD8P0JA0NNNNN

Specifications

Phase: 3
Type: AC Drive
Volts AC: 480
Horsepower: 5
IP/NEMA Rating: IP54, NEMA 12
Amps: 8
Size: 2
Phase: 3
Volts AC: 480
IP/NEMA Rating: IP54, NEMA 12
Size: 2
Type: AC Drive
Horsepower: 5
Amps: 8