Drive, Air Cooled, Type 12/IP54,480VAC, 3PH, 40A 30HP/ND, 25HP/HD, Frame 3, Filtered

Item #: 1399246

Cat #: 20G11GD040JA0NNNNN

UPC: 191326406192

Sign In or Register to view pricing and more.
Documents & Guides
PowerFlex 755 AC Packaged Drive, Air Cooled, Type 12/IP54, 480 Volt AC, 3 Phase,40 Amp, 30 Horse Power Normal Duty, 25 Horse Power Heavy Duty, AC In w/Pre-charge, Frame 3,Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)

Overview

PowerFlex 755 AC Packaged Drive, Air Cooled, Type 12/IP54, 480 Volt AC, 3 Phase,40 Amp, 30 Horse Power Normal Duty, 25 Horse Power Heavy Duty, AC In w/Pre-charge, Frame 3,Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)

Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.

Also known as: 191326406192, 20G11GD040JA0NNNNN

Specifications

Phase: 3
Volts AC: 480
Horsepower: 30, 25
IP/NEMA Rating: IP54, NEMA 12
Amps: 40
Phase: 3
Horsepower: 30, 25
Amps: 40
Volts AC: 480
IP/NEMA Rating: IP54, NEMA 12