I/O Module, Digital, 16 Isolated Inputs, 240VAC

Item #: 13993

Cat #: 1756-IM16I

UPC: 612598171347

to view pricing and more.
I/O Module, ControlLogix, 16 Isolated Input, 240 Volt AC *** Rockwell Automation Preferred Product ***

Overview

I/O Module, ControlLogix, 16 Isolated Input, 240 Volt AC *** Rockwell Automation Preferred Product ***
Also known as: 612598171347, 1756-IM16I

Specifications

Mounting: Chassis
Type: I/O Module
Volts AC: 240
Family / Style: 1756
Standards: Build America Buy America Compliant
Special Program: Rockwell Automation Preferred Product
Mounting: Chassis
Volts AC: 240
Standards: Build America Buy America Compliant
Type: I/O Module
Family / Style: 1756
Special Program: Rockwell Automation Preferred Product