Kinetix VP Low Inertia Servo Motor

Item #: 1399328

Cat #: VPL-B1003T-PJ12AS

UPC: 884951871670

to view pricing and more.
Documents & Guides
ALB VPL-B1003T-PJ12AS KINETIX

Overview

ALB VPL-B1003T-PJ12AS KINETIX

Kinetix® VPL low inertia servo motors from Allen-Bradley® deliver dynamic performance, allow efficient system sizing, and feature low-inertia rotors. Catalog item VPL-B1003T-PJ12AS from Rockwell Automation® is a 480 V AC Kinetix VPL low inertia servo motor with 100 mm bolt circle frame size. It is 6750 RPM rated speed. And it has three magnet stacks, multi-turn encoder, keyed shaft, SpeedTEC® right angle DIN, IEC metric mounting flange, and IP66 shaft seal fitted.

Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.

Also known as: 884951871670, VPL-B1003T-PJ12AS

Specifications

Type: Servo Motor
Type: Servo Motor