Isomax Breaker, S3n 50 Amp, 3 Pole, 100pct Rtd

Item #: 1399376

Cat #: S3NQ050TW

UPC: 662019591421

to view pricing and more.
Documents & Guides
ABB Isomax Breaker, Frame Size S3n, 50 Amp, 3 Pole, 100pct Rtd

Overview

ABB Isomax Breaker, Frame Size S3n, 50 Amp, 3 Pole, 100pct Rtd
Also known as: 662019591421, S3NQ050TW

Specifications

Poles: 3
Type: Breaker; Molded Case, Breaker
Volts AC: 240
Amps: 50
Poles: 3
Volts AC: 240
Type: Breaker; Molded Case, Breaker
Amps: 50