ABB S203M-C6 S200M MCB 230V 3 POLE

Item #: 1399392
Cat #: S203M-C6
UPC:
Sign In or Register to view pricing and more.
Documents & Guides

Overview

ABB S203MC6
Also known as: S203M-C6

Specifications

Amps: 6
Poles: 3
Volts AC: 277, 480Y
Volts DC: 125
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 6kA
Interrupt Rating DC: 10kA
Amps: 6
Volts AC: 277, 480Y
Mounting: DIN Rail
Interrupt Rating AC: 6kA
Poles: 3
Volts DC: 125
Type: Trip Curve C
Interrupt Rating DC: 10kA

Customer Reviews

No reviews for this product
(0)