ProAir Harsh Environment Indoor with Cntr CR43, 6000BTU 230V, Lt Gray, Steel

Item #: 1399742

Cat #: CR430626G018

UPC: 783510193010

to view pricing and more.
ProAir Harsh Environment Air Conditioners cool components in corrosive environments on ambient side. This ProAir Harsh Environment Indoor with Cntr CR43, CR430626G018 item is rated 6000BTU 230V with material of Steel colored Lt Gray.

Overview

ProAir Harsh Environment Air Conditioners cool components in corrosive environments on ambient side. This ProAir Harsh Environment Indoor with Cntr CR43, CR430626G018 item is rated 6000BTU 230V with material of Steel colored Lt Gray.

The ProAir Harsh Environment Air Conditioner protects components exposed in corrosive environments on the ambient side of the air conditioner. The unit has few fasteners and a hinged door for quick service and maintenance access. The smooth surface and optional hood provides protection from splashed water.

Also known as: 783510193010, CR430626G018

Specifications

Color: Light Gray
Material: Steel
Width: 15.750 in
BTU: 6000
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Height: 43.310 in
Depth: 10.250 in
Wattage: 1758
Color: Light Gray
Width: 15.750 in
Finish: Powder Coated
Height: 43.310 in
Wattage: 1758
Material: Steel
BTU: 6000
IP/NEMA Rating: NEMA 12
Depth: 10.250 in