10 Pushbutton Enclosure, Type 12, 24.75x3.25x2.7
Item #:
13998
Cat #:
E10PB
UPC:
783510578602
Sign In or Register to view pricing and more.
Documents & Guides
Pushbutton Enclosure, Type 12, Bulletin Pb1 (pushbutton Enclosures), Size/dims: 10pb X 30.5mm, Material/finish: Steel/gray
Overview
Pushbutton Enclosure, Type 12, Bulletin Pb1 (pushbutton Enclosures), Size/dims: 10pb X 30.5mm, Material/finish: Steel/gray
Also known as: 783510578602, E10PB
Specifications
Type: | Enclosure |
Color: | Gray |
IP/NEMA Rating: | IP65, NEMA 12 |
Material: | Steel |
Type: | Enclosure |
IP/NEMA Rating: | IP65, NEMA 12 |
Color: | Gray |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)