This product has been discontinued.

Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount Enclosure, NEMA 4/12, Hinge Cover With Quarter Turn Latch, Size: 15.75 x 23.62 x 8.86 Inch, Material/Finish: Steel/Gray Powder Coat
Overview
Wall Mount Enclosure, NEMA 4/12, Hinge Cover With Quarter Turn Latch, Size: 15.75 x 23.62 x 8.86 Inch, Material/Finish: Steel/Gray Powder Coat
Also known as: 783510189839, G400600225G
Specifications
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 4 |
| Color: | Gray |
| Material: | Steel |
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 4 |
| Material: | Steel |
| Color: | Gray |