Selector Switch, Potentiometer, Padlockable, Cover, 30mm

Item #: 13999
Cat #: 9001K7
UPC: 785901320371
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, Potentiometer, Padlockable, Cover, 30mm

Overview

Selector Switch, Potentiometer, Padlockable, Cover, 30mm
Also known as: 785901320371, 9001K7

Specifications

Color: Clear
Size: 30 mm
Type: Cover, Padlockable, Selector Switch
Mounting: Device
Material: Plastic
Standards: California Proposition 65
Color: Clear
Type: Cover, Padlockable, Selector Switch
Material: Plastic
Size: 30 mm
Mounting: Device
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)