9W CFL Retrofit LED Lamp, 30K

Item #: 1399980

Cat #: LED9W2PH/830DR-G6

UPC: 031293092502

to view pricing and more.
Documents & Guides
LED CFL Replacement Lamp, 9 Watt, 850 Lumen, 3000K, 80+ CRI, Horizontal, G24d-3, GX24d-3 Base, Magnetic Ballast Compatible, Replaces 26 Watt 2-Pin Quad & Triple

Overview

LED CFL Replacement Lamp, 9 Watt, 850 Lumen, 3000K, 80+ CRI, Horizontal, G24d-3, GX24d-3 Base, Magnetic Ballast Compatible, Replaces 26 Watt 2-Pin Quad & Triple
Also known as: 031293092502, LED9W2PH/830DR-G6

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 850
Color Rendering Index (CRI): 80
Wattage: 9
Light Technology: LED
Base: 2-Pin (G24d), 2-Pin (GX24d)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 80
Light Technology: LED
Lumens: 850
Wattage: 9
Base: 2-Pin (G24d), 2-Pin (GX24d)