9W A19 LED Lamp, 50K

Item #: 1400052
Cat #: S15012
UPC: 04592315012
Sign In or Register to view pricing and more.
Documents & Guides
9A19/LED/12-34VDC/850/ND, LED Lamp, 9 Watt, A19, 5000K, Medium Base, 12-34 Volt DC

Overview

9A19/LED/12-34VDC/850/ND, LED Lamp, 9 Watt, A19, 5000K, Medium Base, 12-34 Volt DC
Also known as: 04592315012, S15012

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Lumens: 800
Type: Lamp
Shape: A19 (Arbitrary)
Wattage: 9
Light Technology: LED
Base: Medium Screw (E26)
Lumens: 800
Shape: A19 (Arbitrary)
Light Technology: LED
Color Temperature: 5000 (Bright White)
Type: Lamp
Wattage: 9

Customer Reviews

No reviews for this product
(0)