Contactor, Safety, 205A, 100-250VDC Coil, 1NO, 2NC Auxiliary

Item #: 1400406

Cat #: 100S-E205ED12C

UPC: 889508537474

to view pricing and more.
Documents & Guides
Contactor, Safety, 205 Amp, 100 - 250 Volt AC/DC Coil, 1 Normally Open, 1 Normally Closed, 1 Normally Closed Lower Power Auxiliary Contact

Overview

Contactor, Safety, 205 Amp, 100 - 250 Volt AC/DC Coil, 1 Normally Open, 1 Normally Closed, 1 Normally Closed Lower Power Auxiliary Contact

The expanded Allen‑Bradley Bulletin 100-E energy-saving IEC contactor line from Rockwell Automation can help industrial companies save energy and reduce engineering time.

With new sizes from 9 to 96 A, these contactors save energy by reducing inrush apparent power (VA) by up to 68% and sealed VA by over 75% compared to standard, non-electronic coils. The electronic coils also save engineering time by covering 20 to 500 V AC/DC coil voltages with only four coil options, greatly simplifying selection.

Also known as: 889508537474, 100S-E205ED12C

Specifications

Poles: 3
Type: Safety, Contactor
Mounting: Surface
Volts AC: 600
Amps: 205
Volts DC Control Range: 100 - 250
Volts AC Control Range: 100 - 250
Poles: 3
Mounting: Surface
Amps: 205
Volts AC Control Range: 100 - 250
Type: Safety, Contactor
Volts AC: 600
Volts DC Control Range: 100 - 250