72.00 Sc Straight Section W/ Ko

Item #: 1400626

Cat #: 101072-G

UPC: 782051106008

to view pricing and more.
Documents & Guides
Circ-a-w 101072g Nm1 Scr Cvr wirewy

Overview

Circ-a-w 101072g Nm1 Scr Cvr wirewy

Circ-a-w 101072g Nm1 Scr Cvr wirewy 

Also known as: 782051106008, 101072-G

Specifications

Length: 72 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
Length: 72 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Width: 10 in
Height: 10 in