This product may not be available in all locations.

to view pricing and more.
Documents & Guides
ABB AF40220013 CONTACTOR 2NO-
Overview
ABB AF40220013 CONTACTOR 2NO-
The AF40-22-00-13 is a 4 pole - 690 V IEC or 600 UL contactor with screw terminals, controlling motors up to 18.5 kW / 400 V AC (AC-3) and switching power circuits up to 70 A (AC-1) or 60 A UL general use. Thanks to the AF technology, the contactor has a wide control voltage range (100-250 V 50/60 Hz and DC), managing large control voltage variations, reducing panel energy consumptions and ensuring distinct operations in unstable networks. Furthermore, surge protection is built-in, offering a compact solution. AF contactors have a block type design, can be easily extended with add-on auxiliary contact blocks and an additional wide range of accessories.
Also known as: 471523133832, AF40-22-00-13
Specifications
No Specifications Available