Lighting Contactor, NEMA, Modular, 2P, 115/120VAc, Mechanically Held

Item #: 1401074

Cat #: 500LG-200A1-M3120

UPC: 885630041599

to view pricing and more.
Documents & Guides
Lighting Contactor, 500LG, AC Mechanically-Held, 2 Normally Open Contacts, No Normally Closed Contacts, 115/120 Volt AC, Open

Overview

Lighting Contactor, 500LG, AC Mechanically-Held, 2 Normally Open Contacts, No Normally Closed Contacts, 115/120 Volt AC, Open

Our Bulletin 500LG Electrically and Mechanically Held Multi-Pole Lighting Contactors feature a modular compact design and easy installation. The contacts switch ballast (fluorescent or HID), tungsten, and general use loads. These contactors have a standard base for all configurations, continuously rated interchangeable coils, and allow switching low level circuits to 12V, 5 mA.

Also known as: 885630041599, 500LG-200A1-M3120

Specifications

Poles: 2
Type: Mechanically Held, Lighting Contactor
Volts AC Control: 115/120
Poles: 2
Volts AC Control: 115/120
Type: Mechanically Held, Lighting Contactor