Proximity Sensor, Inductive, Plastic Face, 12mm Dia., Brass Barrel

Item #: 14012

Cat #: 871C-DH2M12-D4

UPC: 662072655405

to view pricing and more.
Documents & Guides
Proximity Sensor, Inductive, Plastic Face, 12 mm Diameter, 2 mm Sensing Distance, Shielded, Nickel Plated, Brass Barrel, Micro QD Connection

Overview

Proximity Sensor, Inductive, Plastic Face, 12 mm Diameter, 2 mm Sensing Distance, Shielded, Nickel Plated, Brass Barrel, Micro QD Connection
Also known as: 662072655405, 871C-DH2M12-D4

Specifications

Type: Inductive, Proximity Sensor
Mounting: Panel
Diameter: 12 mm
Material: Plastic
Type: Inductive, Proximity Sensor
Diameter: 12 mm
Mounting: Panel
Material: Plastic