
Pilot Device, Pushbutton Enclosure, 8 Element, Steel
Item #: 14013
Cat #: E8PB
UPC: 783510578404
Sign In or Register to view pricing and more.
Documents & Guides
Push Button Enclosure, Bulletin Push Button1 (pushbutton Enclosures), Size/dims: 8Push Button X 30.5mm, Material/finish: Steel/gray
Overview
Push Button Enclosure, Bulletin Push Button1 (pushbutton Enclosures), Size/dims: 8Push Button X 30.5mm, Material/finish: Steel/gray
These pushbutton enclosures are designed to hold 30.5-mm or 22.5-mm pushbuttons and switches.
Also known as: 783510578404, E8PB
Specifications
| Type: | 8 Element, Enclosure |
| Color: | Gray |
| IP/NEMA Rating: | IP65, NEMA 12, NEMA 13 |
| Material: | Steel |
| Type: | 8 Element, Enclosure |
| IP/NEMA Rating: | IP65, NEMA 12, NEMA 13 |
| Color: | Gray |
| Material: | Steel |