Cable, Power, SpeedTEc DIN Connector, D-Flying Lead, 10AWG, Flex, 75m

Item #: 1401327

Cat #: 2090-CPWM7DF-10AF75

UPC: 884951120389

to view pricing and more.
Documents & Guides
Cable, Power, SpeedTec DIN Connector, D-Flying Lead, 10 AWG, Continuous-Flex, 75 meter

Overview

Cable, Power, SpeedTec DIN Connector, D-Flying Lead, 10 AWG, Continuous-Flex, 75 meter
Also known as: 884951120389, 2090-CPWM7DF-10AF75

Specifications

Gauge: 10 AWG
Type: Cable, Power
Length: 75 m
Gauge: 10 AWG
Length: 75 m
Type: Cable, Power