TERMNL BLK AP FOR

Item #: 140149

Cat #: 0697360000

UPC: 008190098869

to view pricing and more.
Documents & Guides
WEI 0697360000 TERMNL BLK AP FOR

Overview

WEI 0697360000 TERMNL BLK AP FOR
Also known as: 008190098869, 0697360000

Specifications

Mounting: Flush
Color: Light Almond
Amps: 15
Material: PVC
Type: Duplex
NEMA Configuration: 5-15R
Mounting: Flush
Amps: 15
Type: Duplex
Color: Light Almond
Material: PVC
NEMA Configuration: 5-15R