Push Button, 30mm, Boot, Clear, Silicone Rubber

Item #: 14016

Cat #: 9001KU37

UPC: 785901320364

to view pricing and more.
Documents & Guides
Push Button, 30 mm, Boot, Clear, Silicone Rubber

Overview

Push Button, 30 mm, Boot, Clear, Silicone Rubber
Also known as: 785901320364, 9001KU37

Specifications

Size: 30 mm
Standards: California Proposition 65
Type: Pushbutton Boots
Size: 30 mm
Type: Pushbutton Boots
Standards: California Proposition 65