Safety Switch, 30A, 2P, 240V, GD Fusible, NEMA 1

Item #: 1401883

Cat #: GF221NA

UPC: 804766753602

to view pricing and more.
Documents & Guides
30 AMP, 2-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 1. Uses: FLNR Series Fuses.

Overview

30 AMP, 2-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 1. Uses: FLNR Series Fuses.
Also known as: 804766753602, GF221NA

Specifications

Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Volts AC: 240
Poles: 2
IP/NEMA Rating: NEMA 1
Volts AC: 240
Mounting: Surface
Amps: 30