REXEL logo

Ring Terminal, Nylon Insulated, 22 to 18 AWG, #6 Stud

Item #: 1402
Cat #: PN18-6R-C
UPC: 074983800025
Sign In or Register to view pricing and more.
Ring Terminal, Nylon Insulated, 22 to 18 AWG, # 6 Stud Size, 600 Volt, Red, Package of 100 EA

Product Overview

Ring Terminal, Nylon Insulated, 22 to 18 AWG, # 6 Stud Size, 600 Volt, Red, Package of 100 EA
Also known as: 074983800025, PN18-6R-C
Frequently Bought Together (75)
Panduit
PN14-8R-C Ring Terminal, Nylon Insulated, 18 to 14 AWG, #8 Stud
Panduit
PN14-8F-C Fork Terminal, Nylon Insulated, 16-14 AWG, #8 Bolt, Blue
Panduit
PN10-8F-L Fork Terminal, Nylon Insulated, 12-10 AWG, #8 Bolt, Yellow
Hubbell-Kellems
HBL5266C Straight Blade Plug, 15A, 125V, 5-15P, 2P3W
Tripp Lite
TPL 6SPDX 6OUT STRIP W/CB & MAST-SW
Panduit
Panduit PN10-10F-L Nylon Insulated Ring
Panduit
PN10-6R-L Ring Terminal, Nylon Insulated, 12 to 10 AWG, #6 Stud
Panduit
PN10-10R-L Ring Terminal, Nylon Insulated, 12 to 10 AWG, #10 Stud
Panduit
PN10-8R-L Ring Terminal, Nylon Insulated, 12 to 10 AWG, #8 Stud
3M
35-GRAY-3/4X66FT Color Coding Electrical Tape, Vinyl, Gray, 3/4" x 66'
Panduit
BSV14X-L Butt Connector, Vinyl Insulated, 16 - 14 AWG, Blue, Pack of 50
Hubbell-Wiring Kellems
5362B Duplex Receptacle, 20A, 125V, Brown, Commercial/Industrial
Panduit
PN14-6R-C Ring Terminal, Nylon Insulated, 18 to 14 AWG, #6 Stud
Panduit
PN14-6R-C Ring Terminal, Nylon Insulated, 18 to 14 AWG, #6 Stud
Hubbell-Kellems
HBL5269C Locking Connector, 15 Amp, 125V
Panduit
PN14-6F-C Fork Terminal, Nylon Insulated, 16-14 AWG, #6 Bolt, Blue
Panduit
Panduit PN10-10F-L Nylon Insulated Ring
00Z1073 TL-2200/P-BP LITHIUM BATTERY
Panduit
PN18-14R-C Ring Terminal, Nylon Insulated, 22 to 18 AWG, 1/4" Stud
Panduit
PN14-14R-C Ring Terminal, Nylon Insulated, 18 to 14 AWG, 1/4" Stud
Ideal
30-076 Wire Connector, 18 to 6 AWG, 600V, Red
Panduit
PN14-10R-C Ring Terminal, Nylon Insulated, 18 to 14 AWG, #10 Stud
Panduit
PN14-6R-C Ring Terminal, Nylon Insulated, 18 to 14 AWG, #6 Stud
Panduit
PN14-10F-C Fork Terminal, Nylon Insulated, 16-14 AWG, #10 Bolt, Blue
Lapp
S2234 Cord Grip, Strain Relief, 3/4", Cord Range: .354 to .630", Nylon
Panduit
PN18-8R-C Ring Terminal, Nylon Insulated, 22 to 18 AWG, #6 Stud
Panduit
PN18-10R-C Ring,Nylon,22-18AWG,#10 STUD,PK100
Eaton/Bussmann Series
LP-CC-1/2 LOW PEAK CC TIME DELAY
Multiple
ALC075XCL 3/4 x 1-3/8 Close Aluminum Conduit
Panduit
P10-10RHT6-L Ring Terminal, Non-Insulated, High-Temp, 12 - 10 AWG, Stud: #10
Wika
WKA 9691159 111.12 2.5 PL 160PSI
Panduit
PN14-8F-C Fork Terminal, Nylon Insulated, 16-14 AWG, #8 Bolt, Blue
Panduit
PN10-10LF-L Locking Fork Terminal, Nylon, 12 - 10 AWG, #10 Stud Size, Yellow
Panduit
PN18-8LF-C Fork Terminal, Type: Locking, Vinyl Insulated, 22 - 18 AWG, Red
Panduit
PN18-10F-C Fork Terminal, Nylon Insulated, 22-18 AWG, #10 Bolt, Red
Panduit
PN18-8F-C Fork Terminal, Nylon Insulated, 22-18 AWG, #6 Bolt, Red
Panduit
PN10-38R-L Ring Terminal, Nylon Insulated, 12 to 10 AWG, 3/8" Stud
Panduit
PN14-8RX-C Ring Terminal, Nylon Insulated, 16 to 14 AWG, #8 Stud
Panduit
BSN18-C Butt Connector, Nylon Insulated, 22 - 18 AWG, Red, Pack of 100
3M
33+SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 7 mil
Thomas & Betts
TY527MX Cable Tie, Standard, 13.4" Long, UV Nylon, Black, Package of 50 Each
Panduit
BSV18X-LY Butt Connector, Vinyl Insulated, 22 - 18 AWG, Red, Pack of 50
Ideal
30-074 Wire Connector, 18 to 12 AWG, 600V, Yellow
Lapp
S2112 Cord Connector, Liquidtight, 1/2", Non-Metallic
Power-Strut
PS2522-EG 4-Wheel Trolley with (3) 9/16" Holes
Jan Fan
JF-110V-HEM-DCS Motor, 1/4 HP, High Efficiency, 115V, 2 Speed Drop Cord Switch
Eaton/Bussmann Series
LP-CC-15 LOW PEAK CC TIME DELAY
3M
M10-10RX Ring Tongues, Non-Insulated, WR: 12 - 10, Stud Size: 10
Eaton/Bussmann Series
LPS-RK-30SP LOW-PEAK DUAL ELEMENT
Panduit
PN18-6F-C Fork Terminal, Nylon Insulated, 22-18 AWG, #6 Bolt, Red
Ideal
30-072 Wire Connector, 22 to 14 AWG, 300V, Blue
KIT JAN-FAN JF-AKF24-DCS FAN KIT
3M
MNG10-38R/SX Ring Tongues, Nylon-Insulated, WR: 12 - 10, Stud Size: 3/8
3M
MNU14-250DMIX Male, Nylon-Insulated, WR: 16 - 14, Mates with 0.25-in wide female tab
3M
BFV10-10Q Block Fork, Vinyl-Insulated, WR: 12 - 10, Stud Size: 10
3M
FP301-3/16-TO-1-BLACK-5-102-PC-KITS Black, Assorted Diameters, 6" Long
HellermannTyton
T50I0C2 Cable Tie, 50lb, 12", Black, 100PK
Multiple
THHN14STRWHT500RL 14 AWG THHN/THWN Stranded Copper, White, 500'
Multiple
THHN12STRRED500RL 12 AWG THHN/THWN Stranded Copper, Red, 500'
Multiple
THHN12STRWHT500RL 12 AWG THHN/THWN Stranded Copper, White, 500'
Panduit
PN10-14R-L Ring Terminal, Nylon Insulated, 12 to 10 AWG, 1/4" Stud
Panduit
PN10-8R-L Ring Terminal, Nylon Insulated, 12 to 10 AWG, #8 Stud
Multiple
THHN14STRRED500RL 14 AWG THHN/THWN Stranded Copper, Red, 500'
Multiple
THHN14STRBLK500RL 14 AWG THHN/THWN Stranded Copper, Black, 500'
Multiple
THHN14STRBLU500RL 14 AWG THHN/THWN Stranded Copper, Blue, 500'
Littelfuse
312002P Fuse, Fast-acting, 2A, 250VAC, 3ag Type, Glass, Series 312
3M
BFV18-6Q Block Fork, Vinyl-Insulated, WR: 22 - 18, Stud Size: 6
3M
BSV14Q Vinyl-Insulated, WR: 16 - 14, Color: Blue, 25/PK
Littelfuse
313020P 20A, 32V, 313 Series, Slo-Blow Fuse
3M
MH14BCX Heat Shrink, WR: 16 - 14, Color: Blue, 25/PK
Panduit
PN18-10R-C Ring,Nylon,22-18AWG,#10 STUD,PK100
3M
MNG14-6FBX Nylon-Insulated, Wire Range: 16 - 14
Ideal
30-451 Wire Connector, Winged, 18 to 10 AWG, 600V, Yellow
3M
33+SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 7 mil
3M
BSV10Q Vinyl-Insulated, WR: 12 - 10, Color: Yellow, 25/PK

Specifications

Type: Nylon Insulated, Ring Tongue Terminal
Color: Red, Red, Red
Gauge: 18, 22, 20
Material: Copper, Nylon
Volts AC: 600
Type: Nylon Insulated, Ring Tongue Terminal
Gauge: 18, 22, 20
Volts AC: 600
Color: Red, Red, Red
Material: Copper, Nylon

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)