nVent CADDY Pyramid EZ Rubber-Based Adjustable Support, 4" Rigid/Pipe, 4.5" OD, 4"–6"

Item #: 1402644

Cat #: RPSE4H46

UPC: 782856663355

to view pricing and more.
Documents & Guides
CDY RPSE4H46 PYRAMIDEPD

Overview

CDY RPSE4H46 PYRAMIDEPD

Rubber-based supports feature a wide platform base design to provide reliable support and distribute load across roof surface. These versatile supports are fast and easy to install compared to wood blocks and metal straps.

Also known as: 782856663355, RPSE4H46

Features & Benefits

  • Quick height adjustment accommodates for uneven roofs or sloped condensate lines
  • No tools or fasteners needed; fast snap-on installation
  • Design sheds water and helps reduce pipe corrosion
  • Roof-friendly; made of UV-stabilized EPDM material

Specifications

Height: 4 in
Gangs: 4
Diameter: 4 in
Material: EPDM-SBR Rubber
Height: 4 in
Diameter: 4 in
Gangs: 4
Material: EPDM-SBR Rubber