MOLDED CASE CIRCUIT BRKR 480Y/277V 25A

Item #: 1402740

Cat #: BGA34025Y

UPC: 785901068396

to view pricing and more.

Overview

MOLDED CASE CIRCUIT BRKR 480Y/277V 25A
Also known as: 785901068396, BGA34025Y

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 25
Volts AC: 347, 690Y
Family / Style: PowerPact
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 18 kA
Mounting: Panel
Volts DC: 250
Volts AC: 347, 690Y
Standards: California Proposition 65
Interrupt Rating AC: 18 kA
Poles: 3
Amps: 25
Family / Style: PowerPact
Interrupt Rating DC: 20 kA