Slotted grommet edging

Item #: 14028

Cat #: GEE62F-A-C0

UPC: 074983627134

to view pricing and more.
Slotted grommet edging with adhesive lined, .0.036-0.062"(0.9-1.6mm) thickness, Product Width: .13"(3.3mm), Product Height: .16"(4.1mm), weather resistant polyethylene, black.

Overview

Slotted grommet edging with adhesive lined, .0.036-0.062"(0.9-1.6mm) thickness, Product Width: .13"(3.3mm), Product Height: .16"(4.1mm), weather resistant polyethylene, black.
Also known as: 074983627134, GEE62F-A-C0

Specifications

Length: 100 ft
Color: Black
Material: Polyethylene
Width: 0.160 in
Length: 100 ft
Material: Polyethylene
Color: Black
Width: 0.160 in