KIT RD UNV 10W 35K MCPCB 90CRI TRIAC

Item #: 1402829

Cat #: TJTUNV010AC935B

UPC: 847098041481

to view pricing and more.
Documents & Guides
No Documents Available
KIT RD UNV 10W 35K MCPCB 90CRI TRIAC

Overview

KIT RD UNV 10W 35K MCPCB 90CRI TRIAC
Also known as: 847098041481, TJTUNV010AC935B

Specifications

Wattage: 10
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 10
Volts AC Range: 120 - 277
Light Technology: LED