Transformer, Dry Type, 3PH, 500kVA, 480D x 208Y/120, Floor Mount

Item #: 140285

Cat #: EE500T68H

UPC: 785901431091

to view pricing and more.
Transformer, Dry Type, Energy Efficient, 3-Phase, 500 kVA, 480 Delta x 208Y/120, Floor Mount

Overview

Transformer, Dry Type, Energy Efficient, 3-Phase, 500 kVA, 480 Delta x 208Y/120, Floor Mount
Also known as: 785901431091, EE500T68H

Specifications

Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Volt Amps: 75kVA
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Volt Amps: 75kVA