This product has been discontinued.
2
more

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Milwaukee; Circular Saw Blade; Teeth Type: Carbide; Diameter: 7-1/4 In; Number Of Teeth: 16; Arbor: 5/8 In; Rpm: 7000 Rpm
Overview
Milwaukee; Circular Saw Blade; Teeth Type: Carbide; Diameter: 7-1/4 In; Number Of Teeth: 16; Arbor: 5/8 In; Rpm: 7000 Rpm
Endurance blades offer faster cutting and extra long life for contractors. Carbide teeth made of C3 grade micro ground Carbide keeps the cutting edge sharper for longer periods of time. A hardened alloy steel body is used to ensure straight, accurate cuts. Specially engineered heat vents and expansions slots prevent blade distortion and increase blade life. All these features add up to a good quality blade that contractors can depend on, time and time again.
Also known as: 045242132683, 48-40-4116
Specifications
No Specifications Available