Fish Tape with Winder Case, 50'

Item #: 140311

Cat #: FTN536-50

UPC: 783310127154

to view pricing and more.
Documents & Guides
50' Fish Tape with Winder Case, Diameter: 3/16", Capacity: 250 lbs, Weight: 2 lbs, Material: Nylon

Overview

50' Fish Tape with Winder Case, Diameter: 3/16", Capacity: 250 lbs, Weight: 2 lbs, Material: Nylon

Non-conductive, curl resistant nylon tape for fast, clean fishing Good for fishing in conduit with wire or cable present Rugged case design improves drop impact capability Advanced comfort handle grip reduces fatigue Nylon fish tape is intended for fishing only. Rope or line is recommended for pulling.

Also known as: 783310127154, FTN536-50, fishtape

Specifications

Diameter: 3/16 in
Length: 50 ft
Type: Fish Tape
Material: Nylon
Diameter: 3/16 in
Type: Fish Tape
Length: 50 ft
Material: Nylon